Skip Content

DV
INTERSIGN

5-1/2" x 5-1/2"

  • Item # 9AAF5
  • My Part #
  • Mfr. Model # 62189-12 JADE
  • Catalog Page # N/A
  • Catalog Group # E9807
  • UNSPSC # 55121704
In Case Of Fire Sign,5-1/2 x 5-1/2In,ENG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fire Stairways Sign
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend In Case Of Fire Use Stairways Do Not Use Elevators
  • Legend Style Symbol and Text
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms