Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Fire Stairways Sign, 5-1/2 x 5-1/2In, ENG

  • Item# 8WTR0
  • Mfr. Model# 62189-16 BURGUNDY
  • Catalog Page# N/A
  • Catalog Group# E9807
  • UNSPSC# 55121704
Fire Stairways Sign,5-1/2 x 5-1/2In,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fire Signs

Technical Specs

  • Item Fire Stairways Sign
  • Subject Matter Exit & Evacuation
  • Legend In Case Of Fire Use Stairways Do Not Use Elevators
  • Legend Style Text and Symbol
  • Language English
  • Material Self-Adhesive Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Burgundy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms