Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INTERSIGN

Evacuation Route Sign, 11-7/8 x 12-1/2In

  • Item# 8WRP6
  • Mfr. Model# 62114-12 JADE
  • Catalog Page# N/A
  • Catalog Group# E9800
  • UNSPSC# 55121718
Evacuation Route Sign,11-7/8 x 12-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Evacuation Route Sign
  • Legend Your Facility Healthcare Center Evacuation Routes
  • Legend Style Text and Symbol
  • Language English
  • Material Self-Adhesive Plastic
  • Mounting Style Surface
  • Height 11-7/8"
  • Width 12-1/2"
  • Legend/Background Color Jade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms