Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INTERSIGN

Evacuation, Assembly or Shelter, Plastic, 8-1/2" x 11"

  • Item # 8XEV1
  • Mfr. Model # LAB-MH11-EM
  • Catalog Page # N/A
  • UNSPSC # 55121704
Evacuation, Assembly or Shelter, Plastic, 8-1/2" x 11" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Vivid white-on-red border calls attention to your facility's latest evacuation map. The durable plastic holder is easy to install, with foam tape strips on back. Scratch- and chemical-resistant. Holds 8-1/2"H x 11"W paper.

View More

Technical Specs

  • Item Evacuation Map Holder
  • Sign Subject Matter Evacuation, Assembly or Shelter
  • Height 8-1/2"
  • Width 11"
  • Sign Material Plastic
  • Legend EVACUATION MAP
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms