Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Braille Sign, 7-3/4 x 7-3/4in., Wht/Blk

  • Item# 9PK86
  • Mfr. Model# ALTC-RG95 BLACK
  • Catalog Page# 2354
  • Catalog Group# E6723
  • UNSPSC# 55121718
Braille Sign,7-3/4 x 7-3/4in.,Wht/Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Rigid plastic sign with Grade 2 braille characters and includes double-faced mounting tape.

View More

Technical Specs

  • Item Braille Sign
  • Legend Elevator
  • Legend Style Text and Symbol
  • Language English
  • Material Plastic
  • Mounting Style Surface
  • Height 7-3/4"
  • Width 7-3/4"
  • Legend/Background Color White/Black
  • Standards ADA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms