Skip Content

DG
INTERNATIONAL PAPER

8 fl. oz. Plastic Dome, Sip Through Hot Cup Lid, White, 1200 PK

  • Item # 23MJ30
  • My Part #
  • Mfr. Model # LHDD-8
  • Catalog Page # N/A
  • UNSPSC # 52151504
8 fl. oz. Plastic Dome, Sip Through Hot Cup Lid, White, 1200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Lids

Technical Specs

  • Disposable Lid Type Dome, Sip Through
  • Disposable Foodware Color White
  • Disposable Foodware Capacity 8 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. SDR-8
  • Fits Cup No. Mfr. No. SDR-8
  • Secondary Foodware Material Polystyrene
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products