Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
INTERNATIONAL PAPER

8 fl. oz. Plastic Flat, Lock Back Tear Tab Hot Cup Lid, White, 1000 PK

  • Item # 23MJ37
  • My Part #
  • Mfr. Model # LHRL-8
  • Catalog Page # N/A
  • UNSPSC # 52151504
8 fl. oz. Plastic Flat, Lock Back Tear Tab Hot Cup Lid, White, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposable Lid Type Flat, Lock Back Tear Tab
  • Disposable Foodware Color White
  • Disposable Foodware Capacity 8 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. SMR-8
  • Fits Cup No. Mfr. No. SMR-8
  • Secondary Foodware Material Polystyrene
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products