DG
INTERNATIONAL PAPER

16 oz. Paper Disposable Hot Cup, Brown, 600 PK

  • Item # 23MJ09
  • My Part #
  • Mfr. Model # SDR-16-OW
  • Catalog Page # 1432
  • UNSPSC # 52151504
16 oz. Paper Disposable Hot Cup, Brown, 600 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Hot Cup
  • Basic Foodware Material Paper
  • Disposable Foodware Capacity 16 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe Yes
  • Disposable Foodware Pattern Old World
  • Use Lid Number Mfr. No. LHDD-16, LHDDB-16, LHDN-16, LHDNB-16,LHDDM-24, LHDDMB-24, LHDMN-24, LHDMNB-24
  • Disposable Foodware Color Brown
  • Disposable Foodware Capacity Range 12 to 16 oz.
  • Item Disposable Hot Cup
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products