Navigation Menu New

Access My Account, Order History, Lists and more here.

56LG22 2904N-PK UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Face Mask, Earloop Mask, Cotton, Reusable, Navy, PK 10

  • Item # 56LG22
  • Mfr. Model # 2904N-PK
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Honduras. Country of Origin is subject to change.

Technical Specs

  • Item Face Mask
  • Mask Size Universal
  • Mask Style Earloop Mask
  • Mask Material Cotton
  • Number of Layers 3
  • Mask Attachment Type Ear Loops
  • Disposable/ Reusable Reusable
  • Washable Yes
  • Individually Packaged No
  • Color Navy
  • NIOSH Rating Not Rated
  • ASTM Splash Rating Not Rated
  • ISO Cleanroom Class Not Rated
  • Height 3 1/2 in
  • Width 13 1/2 in
  • Features Antimicrobial Finish
  • Nose Clip No

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top