Navigation Menu New

Access My Account, Order History, Lists and more here.

6XMX9 9019-2XL UNSPSC # 46181503

Tap image to zoom.

Roll over image to zoom.

FR Treated Non-Woven, FR Coverall w/Hood and Boots, Size: 2XL, Color Family: Blues

  • Item # 6XMX9
  • Mfr. Model # 9019-2XL
  • UNSPSC # 46181503
  • Catalog Group # H0182
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item FR Coverall w/Hood and Boots
  • Cuff Styles Elastic Wrists
  • Color Sky Blue
  • Size 2XL
  • Fits Chest Size 44 in
  • Inseam 39 in
  • Fabric Weight 2.3 oz
  • Material FR Treated Non-Woven
  • Closure Type Zipper
  • Standards ANSI -ISEA 101-1996 R2008
Back to Top