Navigation Menu New

Access My Account, Order History, Lists and more here.

6XMX5 9015-4XL UNSPSC # 46181503

Tap image to zoom.

Roll over image to zoom.

FR Treated Non-Woven, Flame-Resistant Coverall w/Hood, Size: 4XL, Color Family: Blues

  • Item # 6XMX5
  • Mfr. Model # 9015-4XL
  • UNSPSC # 46181503
  • Catalog Group # H0182
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Flame-Resistant Coverall w/Hood
  • Cuff Styles Elastic Wrists and Ankles
  • Color Sky Blue
  • Size 4XL
  • Fits Chest Size 46 in
  • Inseam 33 in
  • Fabric Weight 2.3 oz
  • Material FR Treated Non-Woven
  • Closure Type Zipper
  • Standards ANSI -ISEA 101-1996 R2008
Back to Top