Navigation Menu New

Access My Account, Order History, Lists and more here.

30N517 CE11065CIS UNSPSC # 46181516

Tap image to zoom.

Roll over image to zoom.

Disposable Sleeve, Cleanroom Class ISO 5 (Class 100) and above, White, ISO Class ISO 5, PK 200

  • Item # 30N517
  • Mfr. Model # CE11065CIS
  • UNSPSC # 46181516
  • Catalog Page # 1672 1672
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Disposable Sleeve
  • Cleanroom Class ISO 5 (Class 100) and above
  • Color White
  • FDA Compliant No
  • ISO Class ISO 5
  • Material MicroGuard MP(R)
  • Latex-Free No
  • Overall Length 21 1/2 in
  • Packaging Individually Packaged
  • Seam Style Serged
  • Series GammaGuard(R) CE
  • Sleeves Primary Material GammaGuard(R) CE
  • Standards N/A
  • Thickness 15 mil
  • Federal 209E Clean Room Class 100
  • Shoulder Closure Elastic
  • Wrist Closure Elastic
  • Brand and Series International Enviroguard
  • Garment Style Sleeve
  • ISO Cleanroom Class ISO 5 (Class 100), ISO 6 (Class 1, 000), ISO 7 (Class 10, ISO 8 (Class 100
  • Protection Type Cleanroom
  • Sterile/Non-Sterile Sterile
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Back to Top