Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERMATIC

Timer Power Pack, 88W

  • Item# 13K508
  • Mfr. Model# ML88T
  • Catalog Page# N/A
  • UNSPSC# 39111605
Timer Power Pack,88W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Timer Power Pack
  • Input Voltage 120VAC
  • Output Voltage 12VAC
  • Max. Wattage 88
  • NEMA Plug Configuration 1-15 P
  • Min. Time Setting 30 min.
  • Max. Time Setting 23 hr., 30 min.
  • Max. On/Off Cycles 2 Sets On/Off Trippers
  • Enclosure Material Plastic
  • Color Black
  • Height 9-3/8"
  • Width 5"
  • Depth 5-1/8"
  • Standards CSA/C-US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None