Skip Content

WV
INTERMATIC

Photocontrol, 105 to 130VAC Voltage, 1800 Max. Wattage, Stem and Swivel Mounting

  • Item# 13E057
  • Mfr. Model# K1121
  • Catalog Page# 536
  • UNSPSC# 39121524
Photocontrol, 105 to 130VAC Voltage, 1800 Max. Wattage, Stem and Swivel Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photo control is designed to provide "dusk-to-dawn" control over street lighting, parking lot lighting, billboard lighting, and security lighting. It features instant on/off switching, an open-type spark gap arrestor and a standard 3-prong connector.

View More

Technical Specs

  • Item Photocontrol
  • Mounting Stem and Swivel
  • Voltage 105 to 130VAC
  • Max. Wattage 1800
  • Max. Incandescent Amps 15.0
  • Max. Ballast Amps 15.0
  • Foot Candles On 1.0
  • Foot Candles Off 3 to 10
  • Color Gray
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 5-3/4"
  • Width 3"
  • Depth 3"
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Polycarbonate
  • Setting Dusk to Dawn
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Description/Special Features Instant On/Off Switching, Equipped With An Adjustable Stem For Mounting At Up To 80 Degree Angle, Relay Type
  • Standards CSA, UL
  • Includes Color Coded Leads, Timer
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.