Skip Content

 
INTERMATIC

INTERMATIC Electronic Timers

INTERMATIC Electronic Timers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Max. Time Setting 7 days 
Item
Please Select
Operation Mode
Please Select
Number of Channels
Please Select
Contact Form
Please Select
Voltage
Please Select
Amps
Please Select
HP @ 120V
Please Select
HP @ 240V
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Pulse Duration
Please Select
Enclosure
Please Select
NEMA Rating
Please Select
Mounting
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Operation Mode
Number of Channels
Contact Form
Voltage
Amps
HP @ 120V
HP @ 240V
Max. On/Off Cycles
Number of Pulse Events
Pulse Duration
Enclosure
NEMA Rating
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
ET8115CR
Electronic Timer
Astro 7 Days
1
SPDT
120 to 277VAC
20
1
2
28
Metal
3R
Surface

$377.50 / each

Enter location to check availability
Catalog Page #  537 

Price $377.50 / each

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7 Days
  • Number of Channels 1
  • Contact Form SPDT
  • Voltage 120 to 277VAC
  • Amps 20
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Enclosure Metal
  • Max. Time Setting 7 days
  • NEMA Rating 3R
  • Mounting Surface
ET8115CPD82
Electronic Timer
Astro 7 Days
1
SPDT
120 to 277VAC
20
1
2
28
Plastic
3R
Surface

$393.75 / each

Enter location to check availability
Catalog Page #  537 

Price $393.75 / each

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7 Days
  • Number of Channels 1
  • Contact Form SPDT
  • Voltage 120 to 277VAC
  • Amps 20
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Enclosure Plastic
  • Max. Time Setting 7 days
  • NEMA Rating 3R
  • Mounting Surface
ET8015CR
Electronic Timer
Astro 7 Days
1
SPST
120 to 277VAC
30
1
2
28
Metal
3R
Surface

$423.75 / each

Enter location to check availability
Catalog Page #  537 

Price $423.75 / each

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7 Days
  • Number of Channels 1
  • Contact Form SPST
  • Voltage 120 to 277VAC
  • Amps 30
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Enclosure Metal
  • Max. Time Setting 7 days
  • NEMA Rating 3R
  • Mounting Surface
ET8015CPD82
Electronic Timer
Astro 7 Days
1
SPST
120 to 277VAC
30
1
2
28
Plastic
3R
Surface

$423.75 / each

Enter location to check availability
Catalog Page #  537 

Price $423.75 / each

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7 Days
  • Number of Channels 1
  • Contact Form SPST
  • Voltage 120 to 277VAC
  • Amps 30
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Enclosure Plastic
  • Max. Time Setting 7 days
  • NEMA Rating 3R
  • Mounting Surface
ET8215CR
Electronic Timer
Astro 7 Days
2
SPST
120 to 277VAC
30
1
2
28
28
2 sec.
Metal
3R
Surface

$366.75 / each

Enter location to check availability
Catalog Page #  537 

Price $366.75 / each

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7 Days
  • Number of Channels 2
  • Contact Form SPST
  • Voltage 120 to 277VAC
  • Amps 30
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Number of Pulse Events 28
  • Pulse Duration 2 sec.
  • Enclosure Metal
  • Max. Time Setting 7 days
  • NEMA Rating 3R
  • Mounting Surface
ET8215CPD82
Electronic Timer
Astro 7 Days
2
SPST
120 to 277VAC
30
1
2
28
28
2 sec.
Plastic
3R
Surface

$382.50 / each

Enter location to check availability
Catalog Page #  537 

Price $382.50 / each

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7 Days
  • Number of Channels 2
  • Contact Form SPST
  • Voltage 120 to 277VAC
  • Amps 30
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 28
  • Number of Pulse Events 28
  • Pulse Duration 2 sec.
  • Enclosure Plastic
  • Max. Time Setting 7 days
  • NEMA Rating 3R
  • Mounting Surface
EH40
Electronic Water Heater Timer
1
DPST
240VAC
30
1-1/2
42
Metal
1
Snap-In

$157.50 / each

Enter location to check availability
Catalog Page #  540 

Price $157.50 / each

Technical Specs

  • Item Electronic Water Heater Timer
  • Number of Channels 1
  • Contact Form DPST
  • Voltage 240VAC
  • Amps 30
  • HP @ 240V 1-1/2
  • Max. On/Off Cycles 42
  • Enclosure Metal
  • Max. Time Setting 7 days
  • NEMA Rating 1
  • Mounting Snap-In
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More