Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
INTERMATIC

Horizontal-Mount While In Use Weatherproof Cover, 1-Gang, Die-Cast Aluminum

  • Item # 29TH98
  • Mfr. Model # WP1010HMXD
  • Catalog Page # 324
  • UNSPSC # 39121305
Horizontal-Mount While In Use Weatherproof Cover, 1-Gang, Die-Cast Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $26.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This die-cast aluminum cover features a snap-fit design and a universal insert for duplex receptacles and GFCI receptacles. It also features a gasket with slits for mounting screws and mounting hardware. Corner drill points for box mounting. Padlockable.

View More

Technical Specs

  • Item While In Use Weatherproof Cover
  • Body Material Die-Cast Aluminum
  • Mounting Orientation Horizontal
  • Receptacle Type Duplex, GFCI, Toggle or Round
  • Depth 3-1/8"
  • Number of Gangs 1
  • Width 5-3/4"
  • Height 3-1/4"
  • Features Padlockable
  • Color Gray
  • Standards UL, CSA, Extra-Duty Applications and Wet Locations, Cold Impact Testing at -60 Degrees F, NEMA 3R, NEC, Reinforced Hinge Withstands 40 lb. Stress Test, Withstands 12 lb. Impact Test
  • Includes Pre-Assembled Weatherproof Cover/Base, Universal Insert for Duplex Receptacles, Universal Insert for GFCI Receptacles, Gasket with Slits for Mounting Screws, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.