Skip Content

TP
INTERMATIC

Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7/365 Days, Number of Channe

  • Item # 52RU65
  • My Part #
  • Mfr. Model # ET2845C
  • Catalog Page # N/A
  • UNSPSC # 39121523
Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7/365 Days, Number of Channe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $805.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 7/365 Days
  • Number of Channels 4
  • Contact Form SPST
  • Voltage 120 to 277VAC
  • Amps 30
  • HP @ 120V 1
  • HP @ 240V 2
  • Max. On/Off Cycles 96
  • Number of Pulse Events 48
  • Pulse Duration 2 sec.
  • Enclosure Metal
  • Mounting Surface
  • Number of Poles 2
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • NEMA Rating 1
  • Color Gray
  • Backup Device Capacitor
  • Backup Time 100 hr.
  • Operating Temp. -40 Degrees to 155 Degrees F
  • Display Height 1"
  • Display Width 3"
  • Height 7-7/8"
  • Depth 3-7/16"
  • Width 5-1/8"
  • Description/Special Features Indoor
  • Standards UL Listed, California Title 20 Listed, LED Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.