Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERMATIC

Electronic Photocontrol Power Pack, 100W

  • Item# 13K509
  • Mfr. Model# ML100THB
  • Catalog Page# N/A
  • UNSPSC# 39111605
Electronic Photocontrol Power Pack,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electronic Photocontrol Power Pack
  • Input Voltage 120VAC
  • Output Voltage 12VAC
  • Max. Wattage 100
  • NEMA Plug Configuration 1-15 P
  • Min. Time Setting 30 min.
  • Max. Time Setting 23 hr., 30 min.
  • Max. On/Off Cycles 2 Sets On/Off Trippers
  • Enclosure Material Plastic
  • Color Black
  • Height 8"
  • Width 5-7/8"
  • Depth 4-7/16"
  • Standards CSA/C-US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms