Skip Content

 
INTERMATIC

INTERMATIC Electromechanical Timers

INTERMATIC Electromechanical Timers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Voltage
Please Select
Amps
Please Select
Enclosure Type
Please Select
Min. Time Setting
Please Select
Max. Time Setting
Please Select
Contact Form
Please Select
Max. On/Off Cycles
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
126 Products
Compare /
Item #
Mfr.
Model #
Item
Voltage
Amps
Enclosure Type
Min. Time Setting
Max. Time Setting
Contact Form
Max. On/Off Cycles
Price
Qty
Please use Qty box to add item(s) to cart.
R8806R108C
Electromechanical Irrigation Timer
208 to 277VAC
25
Steel
12 min.
1428 min.
DPST-NO
30

$176.25 / each

Enter location to check availability
Catalog Page #  540 

Price $176.25 / each

Technical Specs

  • Item Electromechanical Irrigation Timer
  • Voltage 208 to 277VAC
  • Amps 25
  • Enclosure Type Steel
  • Min. Time Setting 12 min.
  • Max. Time Setting 1428 min.
  • Contact Form DPST-NO
  • Max. On/Off Cycles 30
MIL72AQTUZH-24
Electromechanical Timer
12 to 24VAC/DC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$172.25 / each

Enter location to check availability
Catalog Page #  NA

Price $172.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQTUZH-24
Electromechanical Timer
12 to 24VAC/DC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQTUZ-24
Electromechanical Timer
12 to 24VAC/DC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$233.75 / each

Enter location to check availability
Catalog Page #  NA

Price $233.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQWUZH-24
Electromechanical Timer
12 to 24VAC/DC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$351.25 / each

Enter location to check availability
Catalog Page #  NA

Price $351.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72AQWUZH-24
Electromechanical Timer
12 to 24VAC/DC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$349.00 / each

Enter location to check availability
Catalog Page #  NA

Price $349.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXQW-I-24
Electromechanical Timer
12 to 24VAC/DC
21
Polycarbonate
2 hr.
6 days 22 hr.
SPDT
48

$252.00 / each

Enter location to check availability
Catalog Page #  NA

Price $252.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QTUZ-24U
Electromechanical Timer
12 to 24VAC/DC
21
Steel
15 min.
23 hr. 45 min.
SPDT
48

$217.00 / each

Enter location to check availability
Catalog Page #  NA

Price $217.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QTUZH-24U
Electromechanical Timer
12 to 24VAC/DC
21
Steel
15 min.
23 hr. 45 min.
SPDT
48

$221.25 / each

Enter location to check availability
Catalog Page #  NA

Price $221.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QWUZH-BW-24U
Electromechanical Timer
12 to 24VAC/DC
21
Steel
2 hr.
6 days 22 hr.
SPDT
48

$326.75 / each

Enter location to check availability
Catalog Page #  NA

Price $326.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 12 to 24VAC/DC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GM40AV
Electromechanical Timer
120 to 277VAC
40
Plastic
15 min.
23-3/4 hr.
DPDT
48

$158.75 / each

Enter location to check availability
Catalog Page #  539 

Price $158.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120 to 277VAC
  • Amps 40
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23-3/4 hr.
  • Contact Form DPDT
  • Max. On/Off Cycles 48
WHAVQ4
Electromechanical Timer
120 to 277VAC
40
Polycarbonate
15 min.
23 hr. 45 min.
DPDT
48

$261.50 / each

Enter location to check availability
Catalog Page #  NA

Price $261.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120 to 277VAC
  • Amps 40
  • Enclosure Type Polycarbonate
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form DPDT
  • Max. On/Off Cycles 48
WHAVQ7
Electromechanical Timer
120 to 277VAC
40
Polycarbonate
2 hr.
6 days 22 hr.
DPDT
48

$367.50 / each

Enter location to check availability
Catalog Page #  NA

Price $367.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120 to 277VAC
  • Amps 40
  • Enclosure Type Polycarbonate
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form DPDT
  • Max. On/Off Cycles 48
T1905
Electromechanical Timer
120VAC
20
Steel
15 min.
23-3/4 hr.
SPDT
48

$172.50 / each

Enter location to check availability
Catalog Page #  539 

Price $172.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 20
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23-3/4 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
T1975
Electromechanical Timer
120VAC
20
Steel
15 min.
23-3/4 hr.
SPDT
48

$171.25 / each

Enter location to check availability
Catalog Page #  539 

Price $171.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 20
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23-3/4 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
T1975R
Electromechanical Timer
120VAC
20
Steel
15 min.
23-3/4 hr.
SPDT
48

$247.00 / each

Enter location to check availability
Catalog Page #  539 

Price $247.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 20
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23-3/4 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
T2005
Electromechanical Timer
120VAC
20
Steel
2 hr.
22 hr.
SPDT
6

$177.25 / each

Enter location to check availability
Catalog Page #  539 

Price $177.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 20
  • Enclosure Type Steel
  • Min. Time Setting 2 hr.
  • Max. Time Setting 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 6
MIL72ESTUZH-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$119.90 / each

Enter location to check availability
Catalog Page #  NA

Price $119.90 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ESTUZ-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$86.50 / each

Enter location to check availability
Catalog Page #  NA

Price $86.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQTUZH-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQTUZ-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$207.25 / each

Enter location to check availability
Catalog Page #  NA

Price $207.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72AQTUZ-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$169.25 / each

Enter location to check availability
Catalog Page #  NA

Price $169.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ASTUZH-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$121.85 / each

Enter location to check availability
Catalog Page #  NA

Price $121.85 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72AQTUZH-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$244.75 / each

Enter location to check availability
Catalog Page #  NA

Price $244.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ASTUZ-120
Electromechanical Timer
120VAC
21
Plastic
15 min.
23 hr. 45 min.
SPDT
48

$108.30 / each

Enter location to check availability
Catalog Page #  NA

Price $108.30 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQWUZ-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$285.50 / each

Enter location to check availability
Catalog Page #  NA

Price $285.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72EQWUZH-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$172.50 / each

Enter location to check availability
Catalog Page #  NA

Price $172.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QWUZH-120U
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$209.25 / each

Enter location to check availability
Catalog Page #  NA

Price $209.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ASWUZ-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$263.00 / each

Enter location to check availability
Catalog Page #  NA

Price $263.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72AQWUZH-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$309.25 / each

Enter location to check availability
Catalog Page #  NA

Price $309.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ESWUZ-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$134.30 / each

Enter location to check availability
Catalog Page #  NA

Price $134.30 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ESWUZH-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72ASWUZH-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$309.25 / each

Enter location to check availability
Catalog Page #  NA

Price $309.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
MIL72AQWUZ-120
Electromechanical Timer
120VAC
21
Plastic
2 hr.
6 days 22 hr.
SPDT
48

$301.00 / each

Enter location to check availability
Catalog Page #  NA

Price $301.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Plastic
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXST-O-120
Electromechanical Timer
120VAC
21
Polycarbonate
15 min.
23 hr. 45 min.
SPDT
48

$166.00 / each

Enter location to check availability
Catalog Page #  NA

Price $166.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXQT-O-120
Electromechanical Timer
120VAC
21
Polycarbonate
15 min.
23 hr. 45 min.
SPDT
48

$299.00 / each

Enter location to check availability
Catalog Page #  NA

Price $299.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXST-I-120
Electromechanical Timer
120VAC
21
Polycarbonate
15 min.
23 hr. 45 min.
SPDT
48

$299.00 / each

Enter location to check availability
Catalog Page #  NA

Price $299.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXQT-I-120
Electromechanical Timer
120VAC
21
Polycarbonate
15 min.
23 hr. 45 min.
SPDT
48

$272.75 / each

Enter location to check availability
Catalog Page #  NA

Price $272.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXSW-O-120
Electromechanical Timer
120VAC
21
Polycarbonate
2 hr.
6 days 22 hr.
SPDT
48

$222.00 / each

Enter location to check availability
Catalog Page #  NA

Price $222.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXSW-I-120
Electromechanical Timer
120VAC
21
Polycarbonate
2 hr.
6 days 22 hr.
SPDT
48

$226.00 / each

Enter location to check availability
Catalog Page #  NA

Price $226.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
GMXQW-O-120
Electromechanical Timer
120VAC
21
Polycarbonate
2 hr.
6 days 22 hr.
SPDT
48

$385.50 / each

Enter location to check availability
Catalog Page #  NA

Price $385.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Polycarbonate
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QTUZ-120U
Electromechanical Timer
120VAC
21
Steel
15 min.
23 hr. 45 min.
SPDT
48

$179.75 / each

Enter location to check availability
Catalog Page #  NA

Price $179.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1STUZ-120U
Electromechanical Timer
120VAC
21
Steel
15 min.
23 hr. 45 min.
SPDT
48

$86.20 / each

Enter location to check availability
Catalog Page #  NA

Price $86.20 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1STUZH-120U
Electromechanical Timer
120VAC
21
Steel
15 min.
23 hr. 45 min.
SPDT
48

$88.50 / each

Enter location to check availability
Catalog Page #  NA

Price $88.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QTUZH-120U
Electromechanical Timer
120VAC
21
Steel
15 min.
23 hr. 45 min.
SPDT
48

$182.75 / each

Enter location to check availability
Catalog Page #  NA

Price $182.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr. 45 min.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1SWUZ-120U
Electromechanical Timer
120VAC
21
Steel
2 hr.
6 days 22 hr.
SPDT
48

$161.00 / each

Enter location to check availability
Catalog Page #  NA

Price $161.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1QWUZ-120
Electromechanical Timer
120VAC
21
Steel
2 hr.
6 days 22 hr.
SPDT
48

$286.00 / each

Enter location to check availability
Catalog Page #  NA

Price $286.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
FM1SWUZH-120U
Electromechanical Timer
120VAC
21
Steel
2 hr.
6 days 22 hr.
SPDT
48

$95.40 / each

Enter location to check availability
Catalog Page #  NA

Price $95.40 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 21
  • Enclosure Type Steel
  • Min. Time Setting 2 hr.
  • Max. Time Setting 6 days 22 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 48
T103P
Electromechanical Timer
120VAC
40
Plastic
1 hr.
23 hr.
DPST-NO
12

$134.75 / each

Enter location to check availability
Catalog Page #  539 

Price $134.75 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Plastic
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form DPST-NO
  • Max. On/Off Cycles 12
T101P
Electromechanical Timer
120VAC
40
Plastic
1 hr.
23 hr.
SPST-NO
12

$134.25 / each

Enter location to check availability
Catalog Page #  539 

Price $134.25 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Plastic
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form SPST-NO
  • Max. On/Off Cycles 12
T103PCD82
Electromechanical Timer
120VAC
40
Polycarbonate
1 hr.
23 hr.
DPST
12

$145.00 / each

Enter location to check availability
Catalog Page #  539 

Price $145.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Polycarbonate
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form DPST
  • Max. On/Off Cycles 12
T101PCD82
Electromechanical Timer
120VAC
40
Polycarbonate
1 hr.
23 hr.
SPST
12

$128.30 / each

Enter location to check availability
Catalog Page #  539 

Price $128.30 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Polycarbonate
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form SPST
  • Max. On/Off Cycles 12
T173R
Electromechanical Timer
120VAC
40
Steel
1 hr.
20 hr.
DPST-NO
10

$181.50 / each

Enter location to check availability
Catalog Page #  539 

Price $181.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 20 hr.
  • Contact Form DPST-NO
  • Max. On/Off Cycles 10
T1471BR
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
4PST-NO
12

$211.00 / each

Enter location to check availability
Catalog Page #  539 

Price $211.00 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form 4PST-NO
  • Max. On/Off Cycles 12
T103
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
DPST-NO
12

$90.05 / each

Enter location to check availability
Catalog Page #  539 

Price $90.05 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form DPST-NO
  • Max. On/Off Cycles 12
T173
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
DPST-NO
12

$128.40 / each

Enter location to check availability
Catalog Page #  539 

Price $128.40 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form DPST-NO
  • Max. On/Off Cycles 12
T105
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
SPDT
12

$222.50 / each

Enter location to check availability
Catalog Page #  539 

Price $222.50 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form SPDT
  • Max. On/Off Cycles 12
T101
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
SPST-NO
12

$72.95 / each

Enter location to check availability
Catalog Page #  539 

Price $72.95 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form SPST-NO
  • Max. On/Off Cycles 12
T171
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
SPST-NO
12

$121.80 / each

Enter location to check availability
Catalog Page #  539 

Price $121.80 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form SPST-NO
  • Max. On/Off Cycles 12
T101R
Electromechanical Timer
120VAC
40
Steel
1 hr.
23 hr.
SPST-NO
12

$127.35 / each

Enter location to check availability
Catalog Page #  539 

Price $127.35 / each

Technical Specs

  • Item Electromechanical Timer
  • Voltage 120VAC
  • Amps 40
  • Enclosure Type Steel
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Contact Form SPST-NO
  • Max. On/Off Cycles 12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More