C3
INTERMATIC

Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 23 hr.

  • Item # 20XE83
  • My Part #
  • Mfr. Model # T104PCD82
  • Catalog Page # 417
  • UNSPSC # 39121523
Electromechanical Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 23 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure features a lock hasp and knockout. The snap-out timing mechanism features a manual On/Off override
does not interfere with the program. The day skipper adds the flexibility of omitting any day or days from the program.

View More

Technical Specs

  • Item Electromechanical Timer
  • Type 24-Hour
  • Number of Poles 2
  • Contact Form DPST
  • Voltage 208 to 277VAC
  • Amps 40
  • Contact HP @ 240V 5
  • Day Skipper No
  • Enclosure Type Polycarbonate
  • Finish Gray
  • NEMA Rating 3R
  • Min. Time Setting 1 hr.
  • Max. Time Setting 23 hr.
  • Max. On/Off Cycles 12
  • Width 7-1/8"
  • Depth 4"
  • Height 11-1/2"
  • Number of Trippers Included 4
  • Extra Trippers Mfr. No. 156T1978A
  • Operating Temp. -40 Degrees to 130 Degrees F
  • Description/Special Features Clear Plastic Door
  • Mount Surface
  • Standards CSA, UL
  • Nominal Max. Time Setting 24 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.