Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERMATIC

Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 365 Days, Number of Channels

  • Item# 13E032
  • Mfr. Model# ET91215CR
  • Catalog Page# 537
  • UNSPSC# 39121523
Electronic Timer, 30 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 365 Days, Number of Channels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,828.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Timer
  • Operation Mode Astro 365 Days
  • Number of Channels 12
  • Contact Form SPDT
  • Voltage 120 to 277VAC
  • Amps 30
  • HP @ 120V NO: 1, NC: 1/4
  • HP @ 240V NC: 1/2, NO: 2
  • Max. On/Off Cycles 4000
  • Number of Pulse Events 4000
  • Pulse Duration 1 sec. to 24 hr.
  • Enclosure Metal
  • Mounting Snap-In
  • Number of Poles 12
  • Min. Time Setting 1 sec.
  • Max. Time Setting 365 days
  • NEMA Rating 3R
  • Color Gray
  • Backup Device Capacitor
  • Backup Time 100 hr.
  • Operating Temp. -40 Degrees to 120 Degrees F
  • Display Height 1"
  • Display Width 2"
  • Height 18-1/2"
  • Depth 5-1/2"
  • Width 12-3/4"
  • Description/Special Features Ethernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB
  • Standards cCSAus Listed, California Title 24 Complaint
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.