ST
INTERMATIC

120/277VAC Electronic Wall Switch Timer, Max. On/Off Cycles:40, Light Almond

  • Item # 3FWZ5
  • My Part #
  • Mfr. Model # EI600LAC
  • Catalog Page # 413
  • UNSPSC # 39121523
120/277VAC Electronic Wall Switch Timer, Max. On/Off Cycles:40, Light Almond close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For 24-hour or 7-day load control, this easy-to-program timer provides up to forty On/Off operations per week. The astronomic feature provides sunset On and sunrise Off settings. The independent 7-day programming offers flexibility for applications where load switching differs each day of the week.

View More

Technical Specs

  • Item Wall Switch Timer
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • Max. On/Off Cycles 40
  • Voltage 120/277VAC
  • Watts 1800/4155
  • Amps 20
  • Switch Type 3-Way
  • HP @ 120V 1
  • HP @ 240V 2
  • Type of Switch Electronic
  • Color Light Almond
  • Length 6-5/16"
  • Width 1-3/4"
  • Style Weekly
  • Depth 1-9/25"
  • Battery Type Lithium
  • Standards UL Listed (917), CSA Certified (LR3730)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


120/277VAC Electronic Wall Switch Timer, Max. On/Off Cycles:40, Light Almond is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Easy to install, fairly easy to set, works like a charm. Good part.
Date published: 2013-12-16
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3FWZ5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.