WV
INTERLOGIX

Video Receiver, 6.2 MHz, 24VAC, 2-11/16in.L

  • Item # 35MD14
  • My Part #
  • Mfr. Model # S707VR-RSTL
  • Catalog Page # N/A
  • UNSPSC # 46171621
Video Receiver, 6.2 MHz, 24VAC, 2-11/16in.L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Video Surveillance Transmitters and Receivers


$210.94 / each

Web Price $1,800.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Video Receiver
  • Number of Channels 4
  • Bandwidth 6.2 MHz
  • Line Resolution 500 TVL
  • Impedance 75 ohm
  • Max. Distance 1000 yd.
  • Input Power 24VAC
  • Operating Temp. Range -40 Degrees to 167 Degrees F
  • Length 2-11/16"
  • Width 1"
  • Depth 1"
  • Features Rack Card
  • For Use With Video Cameras
How can we improve our Technical Specifications?

Compliance and Restrictions

None