DV
INTERLOGIX

Video Receiver, 12 to 14VDC, 9-5/16 in.L

  • Item # 35MD08
  • My Part #
  • Mfr. Model # S702VR-EST
  • Catalog Page # N/A
  • UNSPSC # 46171621
Video Receiver, 12 to 14VDC, 9-5/16 in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Receiver
  • Number of Channels 2
  • Bandwidth 8 MHz
  • Line Resolution 640 TVL
  • Impedance 75 ohm
  • Max. Distance 1000 yd.
  • Input Power 12 to 14VDC
  • Operating Temp. Range -40 Degrees to 167 Degrees F
  • Length 9-5/16"
  • Width 6-5/16"
  • Depth 1-13/64"
  • Features Stand Alone
  • For Use With Video Cameras
How can we improve our Technical Specifications?

Compliance and Restrictions

None