Skip Content

DV
INTERLOGIX

Power Supply,Black,Plastic,51W

  • Item # 35XM46
  • My Part #
  • Mfr. Model # 614P
  • Catalog Page # N/A
  • UNSPSC # 46171621
Power Supply,Black,Plastic,51W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Power Supply
  • Output Voltage 13.5VDC
  • Input Voltage 110/220VAC
  • Body Material Plastic
  • Material Plastic
  • Characteristics Plug with Pigtail Wires
  • Color Black
  • Height 1-7/64"
  • Depth 4.20"
  • Width 2-13/32"
  • For Use With Closed Circuit Television Cameras
  • Standards UL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None