Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INTERLOGIX

Power Supply,Black,Plastic,18W

  • Item # 35XM45
  • My Part #
  • Mfr. Model # 613P
  • Catalog Page # N/A
  • UNSPSC # 46171621
Power Supply,Black,Plastic,18W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Power Supply
  • Output Voltage 24VDC
  • Input Voltage 110/220VAC
  • Body Material Plastic
  • Material Plastic
  • Characteristics Plug with Pigtail Wires
  • Color Black
  • Height 1-5/16"
  • Depth 4.40"
  • Width 2-5/16"
  • For Use With Closed Circuit Television Cameras
  • Standards UL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.