Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INTERLOGIX

Net Video Rcdr Kit,4 Chan,IR Wedge Cams

  • Item # 45EC13
  • My Part #
  • Mfr. Model # TVN-1004-KB1
  • Catalog Page # N/A
  • UNSPSC # 52161545
Net Video Rcdr Kit,4 Chan,IR Wedge Cams close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Network Video Recorder Kit
  • Camera Resolution 1.3 MP (1280x960)
  • Number of Channels 4
  • Hard Drive Size 1 TB
  • Lens 2.8mm
  • Includes DVR, 1TB HDD, (4) 1.3 MPXL IR Wedge Cameras
  • Cable Type Ethernet
  • Camera Height 2"
  • Camera Length 4"
  • Camera Width 4"
  • DVR Height 2"
  • DVR Depth 9"
  • DVR Width 12-1/2"
  • Focal Length 6.00mm
  • Format Type NTSC
  • Min. Light Level 0 Lux
  • Camera Voltage 12VDC
  • Recorder Voltage 120VAC
  • Recording Modes Continuous, Motion or Scheduled Recording Modes
  • Recording Time Up to 12 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms