Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INTERLOGIX

Monitor,LED,Black,21-1/2 in.

  • Item # 35MC98
  • My Part #
  • Mfr. Model # TVM-2150
  • Catalog Page # 2042
  • UNSPSC # 46171612
Monitor,LED,Black,21-1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Universal monitor for use with security cameras, network video cameras, DVRs, quad splitters, multiplexers, and other video devices. F Designed for continuous operation with standard VESA wall-mount holes and built-in speakers. Can be installed in various configurations. Features 1000:1 high-contrast ratio. 16:9 aspect ratio.

View More

Technical Specs

  • Item Monitor
  • Type LED
  • Screen Size 21-1/2"
  • Line Resolution 1920 x 1080
  • Display Color
  • Width 21-5/16"
  • Height 14-1/2"
  • Depth 8-7/64"
  • Weight 8.8 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 12VDC
  • Power Rating 30W
  • Frequency Range 50/60 Hz
  • Operating Temp. 50 Degrees to 100 Degrees F
  • Built-In Stereo Speakers
  • Features 3D Comb Filter for Optimal Image Quality, Multi-Language On Screen Display, High Contrast Ratio for Crisp Images, Multiple Inputs Including BNC, VGA, HDMI, BNC Analog Input 700TVL
  • Includes Power Cord, Power Adapter
  • Standards CE, FCC
  • For Use With Surveillance Systems, DVR, NVR, Indoor Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products