Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERLOGIX

LCD Color Monitor, Size 15 In, Silver

  • Item# 4JZC6
  • Mfr. Model# GEL-15DV
  • Catalog Page# N/A
  • UNSPSC# 46171612
LCD Color Monitor,Size 15 In,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LCD Color Monitor
  • Screen Size 15"
  • Line Resolution 1024 x 768
  • Width 14-1/4"
  • Height 12-1/2"
  • Depth 6-3/4"
  • Weight 8-3/4 lb.
  • Cabinet Color Silver
  • Power Supply Included
  • Voltage 12 VDC
  • Built-In Stand
  • Features Built-In BNC, VGA and S-video inputs, 500:1 Contrast Ratio
  • Includes Power Supply
  • Standards CE, UL, FCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None