Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERLOGIX

LCD Color Monitor, 32 in., Black

  • Item# 39M927
  • Mfr. Model# UVM-3200
  • Catalog Page# N/A
  • UNSPSC# 46171621
LCD Color Monitor,32 in.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LCD Color Monitor
  • Type LCD
  • Screen Size 32"
  • Line Resolution 1920 x 1080
  • Display Color
  • Width 30-1/10"
  • Height 20-1/2"
  • Depth 4-1/10"
  • Weight 43 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 12 VDC
  • Power Rating Less than 100W
  • Frequency Range 50/60 Hz
  • Operating Temp. 32 to 122 Degrees F
  • Built-In Stand
  • Features Front Panel Controls
  • Includes Power Supply
  • Standards CE, UL, FCC
  • For Use With CCTV or Computer Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.