Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INTERLOGIX

Flush mount Bracket for Mini PTZ camera

  • Item # 5KCK2
  • My Part #
  • Mfr. Model # TVP-FM
  • Catalog Page # N/A
  • UNSPSC # 46171621
Flush mount Bracket for Mini PTZ camera close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use the INTERLOGIX flush mount kit for surface mounting INTERLOGIX pan/tilt/zoom dome analog cameras, Nos. 5KCK0, 30PM35, and 30PM26, sold separately. Includes hardware.

View More

Technical Specs

  • Item Flush Mount Bracket
  • For Use With Pan Tilt Zoom Cameras
  • Load Capacity 15 lb.
  • Mounting Surface
  • Color White
  • Swivel Angle 360 Degrees
  • Pitch 0 to 90 Degrees
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.