Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INTERLOGIX

Dome Camera,Wall Mount,Alum

  • Item # 2AJX4
  • My Part #
  • Mfr. Model # DR-RWM
  • Catalog Page # N/A
  • UNSPSC # 46171610
Dome Camera,Wall Mount,Alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Mounting Bracket
  • For Use With Dome Cameras
  • Material Aluminum
  • Height 6-19/32"
  • Depth 7-27/32"
  • Width 5-5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.