Skip Content

TP
INTERLOGIX

Digital Video Recorder,Analog,20W,1 TB

  • Item # 35XM38
  • My Part #
  • Mfr. Model # TVR1208HD-1T
  • Catalog Page # 2041
  • UNSPSC # 46171621
Digital Video Recorder,Analog,20W,1 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $834.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

H.264 video compression technology delivers real-time recording per channel up to 960H resolution. Built-in web browser and access via mobile apps allow you to stay connected remotely via any web-enabled device. Internal storage capacity up to 16 TB allows for video storage up to 30 days. Designed with time lapse, event, and alarm recording settings. Set-up Wizard provides easy initial set up and easy search and playback of video. Features HDMI for high-quality local viewing on a monitor.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 3-5/64"
  • Width 14-15/64"
  • Depth 13"
  • Max. Frames Per Second 30
  • Power Consumption 20W
  • Voltage Rating 12VDC
  • Connection 10/100 Ethernet Interface
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1920 x 1080
  • Recording Time Up to 90 days
  • Hard Drive Size 1 TB
  • Video Export Function USB, CD/DVD
  • Image Type H.264
  • Characteristics Front Panel Control
  • Dwell Time Settings 3 to 300 sec.
  • Recording Modes Time Lapse, Event, Alarm
  • Viewing Types Full Screen, Multi-Screen or Sequential Switching with Preview, Playback, Local Display, Remote Viewer, Mobile Viewer
  • Format Type H.264
  • Includes Power Cord, Truvision Navigator Software
  • Monitor Capacity BNC, VGA, HDMI
  • Standards UL, CE
  • Operating Temp. 14 Degrees to 131 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.