Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
INTERLOGIX

Covert Camera, Motion Detector, 3.8mm Lens

  • Item# 5KCK7
  • Mfr. Model# TVC-PIR3-HR
  • Catalog Page# 2095
  • UNSPSC# 46171610
Covert Camera,Motion Detector,3.8mm Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $241.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The INTERLOGIX TruVision™ motion detector camera is disguised as a motion detector, but is really a PIR (passive infrared) camera. (Motion detector is nonfunctioning.) Superior image quality up to 550 TVL color.

• 3.8mm pinhole lens
• Operating temperature: 14° to 122°F
• Power source: 12VDC

View More

Technical Specs

  • Item Covert Camera
  • Type Motion Detector (Non-Functioning)
  • Lens 3.8mm Fixed
  • Voltage 12 VDC
  • Length (In.) 2-3/4
  • Width (In.) 2-3/4
  • Depth (In.) 3-1/4
  • Height (In.) 4-1/2
  • Dia. (In.) N/A
  • Focal Length (mm) 3.80
  • Min. Light Level (Lux) 0.4
  • Line Resolution 550
  • Power Supply 12VDC
  • Power Consumption 100mA
  • Mount Ceiling, Surface, Wall
  • Scanning 525/60 Lines (NTSC) 625/50 Lines (PAL) Selectable
  • Pixels 768(H) x 494(V)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.