Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Bullet Camera, IP67, Varifocal Lens

  • Item# 4RYW5
  • Mfr. Model# TVC-BIR-MR
  • Catalog Page# N/A
  • UNSPSC# 46171610
Bullet Camera, IP67, Varifocal Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Weatherproof Bullet Camera
  • Type Infrared LEDs
  • Lens Varifocal
  • Voltage 12 VDC/24VAC
  • Length (In.) 6-1/8
  • Width (In.) 3
  • Height (In.) 3-1/4
  • Dia. (In.) 3
  • Focal Length (mm) 3.5 to 12
  • Min. Light Level (Lux) 0.1
  • Line Resolution 480
  • Power Supply Not Included, Use 6LU84
  • Power Consumption 10 watts
  • Mount Ceiling, Surface, or Wall
  • S/N Ratio (dB) 48
  • Scanning NTSC 525 Lines/30 Fields
  • Pixels NTSC 811(H) x 508(V)
  • Illumination Infrared LED Illuminate to 82 Ft
  • For Use With Indoor Or Outdoor Applications, In Extremely Low Light Conditions
  • Day/Night Capable Day/Night
  • Display Color
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions