Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERLOGIX

Bullet Camera, IP67, Fixed Lens

  • Item# 4RYW4
  • Mfr. Model# TVC-BIR-SR
  • Catalog Page# N/A
  • UNSPSC# 46171610
Bullet Camera, IP67, Fixed Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Weatherproof Bullet Camera
  • Type Infrared LEDs
  • Lens Fixed
  • Voltage 12VDC
  • Length (In.) 4
  • Width (In.) 2-1/4
  • Height (In.) 2-1/2
  • Dia. (In.) 2-1/4
  • Focal Length (mm) 4.3
  • Min. Light Level (Lux) 0.1
  • Line Resolution 380
  • Power Supply Not Included, Use 6LU85
  • Power Consumption 6 watts
  • Mount Ceiling, Surface, or Wall
  • S/N Ratio (dB) 48
  • Scanning NTSC 525 Lines/30 Fields
  • Pixels NTSC 537(H) x 505(V)
  • Illumination Infrared LED Illuminate to 50 Ft
  • For Use With Indoor Or Outdoor Applications, In Extremely Low Light Conditions
  • Day/Night Capable Day/Night
  • Display Color
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.