Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERLAKE

Steel Welded Pallet Rack Upright Frame, Green

  • Item# 9LFN3
  • Mfr. Model# IE025F19236G000000
  • Catalog Page# N/A
  • UNSPSC# 24102004
Steel Welded Pallet Rack Upright Frame, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Welded Pallet Rack Upright Frame
  • Overall Depth 36"
  • Overall Height 192"
  • Material Steel
  • Color Green
  • Finish Baked Enamel
  • For Use With Pallet Rack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms