Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERLAKE

Pallet Rack Protector, Steel, 24" Overall Height, 24" Overall Length

  • Item# 9CP61
  • Mfr. Model# IA572L02400R000000
  • Catalog Page# N/A
  • UNSPSC# 24101809
Pallet Rack Protector, Steel, 24" Overall Height, 24" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pallet Rack Protector
  • Material Steel
  • Mounting Floor/Rack
  • Overall Height 24"
  • Overall Length 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms