Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
INTERLAKE

Steel Pallet Rack Beam with 3434 lb. Load Capacity, Orange

  • Item# 1XDP5
  • Mfr. Model# IB36ET10800RCA4000
  • Catalog Page# N/A
  • UNSPSC# 30101702
Steel Pallet Rack Beam with 3434 lb. Load Capacity, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Width 108"
  • Load Capacity 3434 lb.
  • Material Steel
  • Color Orange
  • Finish Baked Enamel
  • Standards AWS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms