Navigation Menu New

Access My Account, Order History, Lists and more here.

502P69 74.111378 UNSPSC # 41111621

Vertical Dial Test Indicator: Horizontal, White Dial

  • Item # 502P69
  • Mfr. Model # 74.111378
  • UNSPSC # 41111621
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Vertical dial indicators are built with the dial positioned on top of the body of the indicator so it can be read from above. This vertical positioning ensures the indicator can be read in any position. They are commonly used to find the centerline on a workpiece on a milling machine or other applications where the indicator will rotate such that a horizontal side reading is difficult or not possible.

Tap image to zoom.

Roll over image to zoom.

Vertical Dial Test Indicator: Horizontal, White Dial

  • Item # 502P69
  • Mfr. Model # 74.111378
  • UNSPSC # 41111621
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Vertical dial indicators are built with the dial positioned on top of the body of the indicator so it can be read from above. This vertical positioning ensures the indicator can be read in any position. They are commonly used to find the centerline on a workpiece on a milling machine or other applications where the indicator will rotate such that a horizontal side reading is difficult or not possible.

Technical Specs

  • Item Vertical Dial Test Indicator
  • Long Form Calibration Certificate No
  • Dial Color White
  • Dimension Type Inch
  • Included Certification Declaration of Conformity
  • Includes Dovetail Mount Attachments Yes
  • Maximum Measurement - Inch 0.06 in
  • Minimum Measurement - Inch 0 in
  • Number of Indicators 1
  • Operation Type Lever-Style
  • Test Indicator Style Horizontal
  • Accuracy +/-0.0005 in
  • Contact Point Material Steel
  • Mounting Style Dovetail
  • Non-Magnetic Tip No
  • Stem Thread Size M1.7
  • Stylus Length 0.5 in

Vertical dial indicators are built with the dial positioned on top of the body of the indicator so it can be read from above. This vertical positioning ensures the indicator can be read in any position. They are commonly used to find the centerline on a workpiece on a milling machine or other applications where the indicator will rotate such that a horizontal side reading is difficult or not possible.

Back to Top