TP
INTEGRA

Black Vinyl Executive Chair 19" Back Height, Arm Style: No Arm

  • Item # 415Y20
  • My Part #
  • Mfr. Model # 6000-BKF-4550S/5
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Vinyl Executive Chair 19" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $218.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Executive Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Vinyl
  • Nominal Seat Height Range 18" to 23"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 23"
  • Back Height 19"
  • Arm Style No Arm
  • Caster Type Hard Floor
  • Overall Height 46-1/2"
  • Overall Width 27"
  • Overall Depth 27"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Width 17-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Integra
  • Back Color Black
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Base Style 5-Star
  • Base Material Nylon
  • Base Color Black
  • Standards ANSI/BIFMA, Cal 117
  • Green Certification or Other Recognition GREENGUARD Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Gold.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.