Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INTECH

Replacement Element; For 20CL92

  • Item# 3FPW5
  • Mfr. Model# OWS-CB65
  • Catalog Page# 3228
  • UNSPSC# 27112402
Replacement Element; For 20CL92 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Product Details

Can reduce condensate oil content to 10 ppm so that water can pass safely to the drain.

View More

Technical Specs

  • Item Replacement Element
  • Includes Pre-Filter
  • Type Charcoal Bag
  • For Use With 20CL92
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms