Skip Content

DG
INTECH

1/2" NPT, 115V, Plastic and Brass Timed Electric Auto Drain Valve

  • Item # 1TCB1
  • My Part #
  • Mfr. Model # MEDV-2550
  • Catalog Page # 2640
  • UNSPSC # 40141603
Auto Drain Valve,115V,1/2 In.,8.8 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Electric-Operated Drain Valves
• Open and close automatically, based upon timer settings Easy-to-adjust Electronic timer

View More

Technical Specs

  • Item Timed Electric Auto Drain Valve
  • Pipe Size 1/2" NPT
  • Drain Size 1/2"
  • Drain Rate 4.0 gpm
  • Adjustable Drain Cycle 0.5 min. to 45 min.
  • Purge Time 0.5 sec. to 10 sec.
  • Voltage 115V
  • Max. Pressure 300 psi
  • Operating Temp. Range 40 Degrees to 176 Degrees F
  • Hz 50/60
  • Amps AC 0.20
  • Enclosure NEMA 4
  • Body Material Plastic and Brass
  • Overall Height 5-3/32"
  • Overall Width 2"
  • Overall Depth 3-43/64"
  • Includes Strainer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products