WG
INSULTAB

Thin Wall Heat Shrink Tubing Kit PVC, Polyolefin

  • Item # 33VG96
  • My Part #
  • Mfr. Model # 30-MSK-135AST
  • Catalog Page # 376
  • UNSPSC # 39121711
Thin Wall Heat Shrink Tubing Kit PVC, Polyolefin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $280.73 / each

Web Price $295.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tubes are designed to meet the most stringent biocompatible and safety criteria. 100% factory double-tested for superior insulation integrity, reliability and safety. Features 3 types of USP Class VI high performance polymers with unique features for different applications, environments and sterilization options.

View More

Technical Specs

  • Item Heat Shrink Tubing Kit
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material PVC, Polyolefin
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -4 Degrees to 221 Degrees F
  • Shrink Ratio 2:1
  • Number of Pieces 135
  • Use Shrink Tubing With Wire Size 0.09" to 0.50"
  • Includes 3/32", 1/8", 3/16", 1/4", 3/8", 1/2", (45) Medical Grade Acrylated Olefin, (45) Polyvinylidene Fluoride, (45) Polyvinylchloride, Plastic Case
  • I.D. Before Shrinking 3/32", 1/8", 3/16", 1/4", 3/8", 1/2"
  • Color Black, Blue, White, Clear
  • Shrink Tubing Length 6"
  • Features Sterilization Options Include Autoclave, Gamma, ETO, E-Beam
  • Standards RoHS, USP Class VI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.