Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
INSULTAB

100 ft. Thin Wall Medical Grade Heat Shrink Tubing Acrylate Olefin, Shrink Ratio 2:1

  • Item # 4WMV9
  • My Part #
  • Mfr. Model # HS-714 1/2 Blk 100
  • Catalog Page # 372
  • UNSPSC # 39121711
100 ft. Thin Wall Medical Grade Heat Shrink Tubing Acrylate Olefin, Shrink Ratio 2:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $253.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat-shrink tubing is designed for use in medical applications including biocompatible insulation and jacketing of surgical instruments, components, and temporary implantation devices. Its flexible, rugged acrylated olefin construction offers high dielectric strength. Cross-linked acrylated olefin tubing is supplied alcohol wiped and double-plastic bagged.

View More

Technical Specs

  • Item Heat Shrink Tubing, Medical Grade
  • Shrink Tubing Type Medical Grade Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Acrylate Olefin
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -67 Degrees to 250 Degrees F
  • Shrink Ratio 2:1
  • Use Shrink Tubing With Wire Size 6 to 1 AWG
  • Shrink Tubing I.D. Before Shrinking 0.500"
  • I.D. After Shrinking 0.250"
  • Shrink Tubing Wall Thickness After Shrinking 0.025"
  • Shrink Tubing Length 100 ft.
  • Color Black
  • Min. Shrink Temp. 212 Degrees F
  • Max. Voltage Not Applicable
  • Features Abrasion Resistant, Cut-Through Resistant, Puncture Resistant
  • Standards USP XXII, NF XVII Class VI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.