Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
INSTOCK

Warming Cabinet,17.3 cu ft,w/Solid Door

  • Item # 52KC42
  • My Part #
  • Mfr. Model # WC2SD-3074
  • Catalog Page # 637
  • UNSPSC # 41102407
Warming Cabinet,17.3 cu ft,w/Solid Door close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,834.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 470.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a heating compartment fully insulated for efficient operation, this INSTOCK warming cabinet is ideal to help maintain ideal clinical temperatures for solution bottles, solution bags, and blankets for patient care. Model features illuminated digital power and temperature controls, double wall stainless steel construction with a #4 finish, adjustable perforated stainless shelves, and leveling feet. Self-closing door has spring-loaded hinges and it’s field reversible. Front access eases servicing. The built-in temperature recording function can transmit to Building Management Systems (BMS).

• Adjustable set point temperature range with set points ± 5°F
• Temperature lock-in capable
• Recirculating fan in compartment
• Audible and visual over-temperature indicator
• Auto shut off for temperatures exceeding 180°F

View More

Technical Specs

  • Item Warming Cabinet
  • Capacity 17.3 cu. ft.
  • Number of Doors 2
  • Temp. Range 90 Degrees to 160 Degrees F
  • Number of Compartments 2
  • Number of Shelves 2
  • Voltage 120VAC
  • Plug Type NEMA 15P
  • Cabinet Material Stainless Steel
  • Overall Height 74"
  • Overall Width 30"
  • Overall Depth 24"
  • Features Solid Door
  • Includes Power Cord, Hospital Grade Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.