Skip Content

TP
INSTOCK

Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 182

  • Item # 53CP75
  • My Part #
  • Mfr. Model # BSC-A2-48
  • Catalog Page # N/A
  • UNSPSC # 56122002
Biological Safety Cabinet,115V,325 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,291.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 765.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Biological Safety Cabinet, Class II Type A2
  • Filter Type HEPA
  • CFM 325
  • Overall Height 60-39/64"
  • Overall Width 56"
  • Overall Length 33-1/2"
  • Inside Height 26-13/32"
  • Inside Length 24-1/2"
  • Inside Width 50"
  • Opening Size 10.8"
  • Voltage 115
  • Number of Filters Required 2
  • Range Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 1822
  • Material Stainless Steel Interior
  • Compliance UL-C-61010A-1, IEC61010-1
  • Width 48"
  • Depth 33-1/2"
  • Height 61"
  • Voltage (AC) 115
  • Voltage (DC) 115
  • Series LabCulture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.