TP
INSTOCK

Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 182

  • Item # 53CP74
  • My Part #
  • Mfr. Model # BSC-A2-36
  • Catalog Page # N/A
  • UNSPSC # 56122002
Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 182 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,917.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 645.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Labculture® RELIANT (E-Series) Class II, Type A2 Biological Safety Cabinet helps protect lab personnel, sample, and the environment. Designed with shorter height and smaller footprint for optimal utilization of lab space. This cabinet uses ULPA filters to treat exhaust air. Containment unit allows preparation of low to moderate risk agents while safely protecting employees and work area. Has energy-efficient DC ECM motor technology. Features simple switches, pressure gauge, and manual UV timer. Negative pressure plenum surrounds the contaminated positive pressure plenum. Coved 1-pc. work surface contains spillage and frameless sash makes it easy to clean and decontaminate. Esco Isocide™ antimicrobial coating on all painted surfaces minimizes contamination and raised airflow grille maintains safety by preventing blockage. Night setback mode/standby mode function helps reduce power consumption while maintaining containment.

View More

Technical Specs

  • Item Biological Safety Cabinet, Class II Type A2
  • Filter Type ULPA
  • CFM 250
  • Overall Height 60-39/64"
  • Overall Width 44"
  • Overall Length 33-1/2"
  • Inside Height 26-13/32"
  • Inside Length 24-1/2"
  • Inside Width 38-13/64"
  • Opening Size 10.8"
  • Voltage 115
  • Number of Filters Required 2
  • Range Greater than 99.999% for particle size between 0.1 to 0.3 microns per IEST-RP-CC001.3/H14 per EN 1822
  • Material Stainless Steel Interior
  • Compliance UL-C-61010A-1, IEC61010-1
  • Width 36"
  • Depth 33-1/2"
  • Height 61"
  • Voltage (AC) 115
  • Voltage (DC) 115
  • Series LabCulture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.