Navigation Menu New

Access My Account, Order History, Lists and more here.

49XY19 8818 UNSPSC # 47101607

Tap image to zoom.

Roll over image to zoom.

Septic Tank Treatment, 1 gal Jug, Unscented Liquid, Ready To Use, 1 EA

  • Item # 49XY19
  • Mfr. Model # 8818
  • UNSPSC # 47101607
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Effective, bio-enzymatic formula quickly reconditions clogged or underperforming septic systems, clears crystallized soil around the drain field, and digests system clogging material. Safe for all pipes. Dissolves and liquefies waste while controlling odors.

Technical Specs

  • Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
  • Item - Drains and Maintainers Septic Tank Treatment
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 1 gal
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • Recommended Dilution Ready To Use
  • Cleaner Form Liquid
  • Chemical Series No Series
  • Primary Chemical None
  • Color Green
  • VOC Content 0%
  • Contains Proprietary
  • Case Quantity 1
  • Item Septic Shock Reconditioner

Effective, bio-enzymatic formula quickly reconditions clogged or underperforming septic systems, clears crystallized soil around the drain field, and digests system clogging material. Safe for all pipes. Dissolves and liquefies waste while controlling odors.

Back to Top