Navigation Menu New

Access My Account, Order History, Lists and more here.

49XY05 8885 UNSPSC # 47131815

Tap image to zoom.

Roll over image to zoom.

Main Line Cleaner, 1 gal Jug, Unscented Liquid, Ready To Use, 4 PK

  • Item # 49XY05
  • Mfr. Model # 8885
  • UNSPSC # 47131815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Strong, non-acid, dual hydroxide formula is designed to clear clogged main sewer lines and interior lateral/vertical lines of all obstructions. Intended for larger drain pipes. Safe for all plumbing pipes. Formula gives off no odors, no fumes.

Technical Specs

  • Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
  • Item - Drains and Maintainers Main Line Cleaner
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 1 gal
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • Recommended Dilution Ready To Use
  • Cleaner Form Liquid
  • Chemical Series No Series
  • Primary Chemical None
  • Color Clear
  • VOC Content 0%
  • Contains Proprietary
  • Case Quantity 4
  • Item Main Line Cleaner

Strong, non-acid, dual hydroxide formula is designed to clear clogged main sewer lines and interior lateral/vertical lines of all obstructions. Intended for larger drain pipes. Safe for all plumbing pipes. Formula gives off no odors, no fumes.

Compliance and Restrictions

Back to Top